![cfihcx22l840347dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15377512.jpg?preset=medium)
PHILIPS LIGHTING 912401460621 347V 22000LM 80CRI 4000K HCX LED Sealed High Bay with 0-10V Dimming
Description
Functional high bay lighting has a new look with Philips LED Sealed high bay luminaires. You don't need to sacrifice smart looks for affordable, dependable lighting in your functional spaces anymore. This Sealed high bay delivers up to 22,000 lumens with efficacies up to 129 LPW. Bring your retail and institutional spaces to life with this cost-effective luminaire built to last with a corrosion-resistant finish. No more sacrifice, just great looks, dependability and energy-savings.
Specifications
Brand Name | Day-Brite CFI | Item Name | High Bay Fixture |
Type | Sealed, Linear, Round, General Distribution, Dimmable | Voltage Rating | 347 V |
Fixture Wattage | 159.8 W | Lamp Type | LED |
Series | HCX | Average Life | 50000 hr |
Lumens | 22000 lm | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Enclosure Type | IP65 |
Width | 13.8 in | Height | 7.6 in |
Temperature Rating | 40 °C | Standards | cULus Listed, RoHS Compliant, DLC Listed |
Application | For Retail and Institutional Applications | UPC | 784197634872 |
Packages
1 - UNIT - 1 |