Abbotsford
cfihcy2833l8cst

SIGNIFY CANADA HCY2833L8CST 120-347V 4000K/5000K HCY Sealed High Bay, Black

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:HCY2833L8CST-UN3-DIM

Description

Simple, easy, convenient Simple form;Ease of installation;Convenient specification;Ease of maintenance Functional high bay lighting has a new look with LED Sealed high bay luminaires. You don't need to sacrifice smart looks for affordable, dependable lighting in your functional spaces anymore. This Sealed high bay delivers up to 33,000 lumens with efficacies up to 151 LPW. Bring your retail and institutional spaces to life with this cost-effective luminaire built to last with a corrosion-resistant finish. No more sacrifice, just great looks, dependability and energy-savings. Multiple lumen options;Simple mounting methods;Standard 0-10V dimming;Color selectable 4000K/5000K;Lumen selectable small size 14000/21000;Lumen selectable large size 28000/33000;Field mount microwave sensor and programming remote Warehouses;Manufacturing

Specifications

Brand Name Day-Brite CFI Item Name Sealed High Bay Fixture
Type Round, Dimmable Voltage Rating 120 - 347 V
Fixture Wattage 200 - 235 W Lamp Type LED
Housing Finish Black Series HCY
Average Life 50000 hr Lumens 28000 - 33000 lm
Color Temperature 4000/5000 K Color Rendering Index (CRI) 80
Lens Type Clear Polycarbonate Reflector Type Polycarbonate
Enclosure Type IP65 Mounting Type Pendant/Surface/Suspended
Housing Material Steel Width 14-3/4 in
Height 9-1/8 in Temperature Rating -20 to 50 °C
Standards cULus Listed, DLC Listed Application For Retail and Institutional Applications
UPC 190096131655

Packages

1 - UNIT - 1 3 - UNIT - 3 24 - SKID - 24