
SIGNIFY 120-347V 33000LM HCY Sealed High Bay
Description
The Day-Brite / CFI HCY sealed high bay is an ideal choice where functional high bay lighting is needed with an aesthetic appeal. The round form factor lends itself to retail and institutional applications.
Specifications
Brand Name | Day-Brite CFI | Item Name | LED High Bay Fixture |
Type | Dimmable, General Distribution, Round, Sealed | Voltage Rating | 120 - 347 V, 0 - 10 V Dimming |
Fixture Wattage | 248/241 W | Lamp Type | LED |
Length | 15.748 in | DLC | Y |
DLC Code | PLQHLI3I7D2R | DLC Class | Premium |
DLC Version | 5 | Series | HCY |
Light Output | 144/141 lm/W | Average Life | 50000 hr |
Lumens | 33000 lm | Color Temperature | 4000/5000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Clear Polycarbonate |
Enclosure Type | NEMA 4X, IP65 | Width | 11-3/8 in |
Height | 8-3/4 in | Temperature Rating | -20 to 50 °C |
Includes | 6 ft Cord | Standards | cULus Listed, RoHS Compliant, DLC Premium Qualified |
Application | For Warehouses, Education, Manufacturing, Wet Locations | UPC | 190096131129 |
Packages
1 - UNIT - 1 | SKID - SKID - 30 |