
EGS BLLPL8CGMNBH FIXT LED HIBAY 19500LM5K 347V - 480V HAZ LOC
Description
BAYMASTER LED WITH QUICK MOUNT,19K LUMEN,5000K CCT,CLEAR GLASS,TYPE V MEDIUM,NON DIMMABLE ,347-480VAC
Specifications
Brand Name | Appleton | Sub Brand | Baymaster LED |
Item Name | High Bay Fixture | Type | Hazardous, Rectangular |
Voltage Rating | 347 - 480 VAC | Lamp Type | LED |
Lamp Wattage | 150 W | Average Life | 84000 hr |
Lumens | 20100 lm | Mounting Type | Quick Mount Pendant |
Color | Gray | Standards | UL 1598A, UL 844, UL 8750 |
Application | High Bay | UPC | 781381116077 |
Packages
1 - UNIT - 1 |