APPLETON 120-277V 5000K Baymaster LED Series High Bay y for Hazardous Locations
Description
BAYMASTER LED WITH QUICK MOUNT,19K LUMEN,5000K CCT,CLEAR GLASS,TYPE V MEDIUM,NON DIMMABLE ,120-277VAC 170-300VDC
Specifications
Brand Name | Appleton | Sub Brand | Baymaster LED |
Item Name | High Bay Fixture | Type | Rectangular |
Voltage Rating | 120 - 277 VAC | Lamp Type | LED |
Lamp Wattage | 150 W | Average Life | 84000 hr |
Lumens | 20100/19500 lm | Color Temperature | 5000 K |
Enclosure Type | NEMA 4X, IP67 | Mounting Type | Quick Mount Pendant |
Color | Gray | Standards | Class I Division 2, Class I Zone 2, Class II Division 1 and 2, Class III, UL 1598A, UL 844, UL 8750 |
Application | For Hazardous Locations | UPC | 781381115872 |
Packages
1 - UNIT - 1 |