![appmlgl3cpwbu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/138106283.jpg?preset=medium)
EGS MLGL3CPWBU 120V-277V 5000K 3000LM Type V Wide Mercmaster LED Generation 3 Series Luminaire Clear Polycarbonate Globe
Description
The Appleton Mercmaster LED Generation 3 is a reliable, full-feature lighting solution in a rugged, corrosion-resistant housing with lumen output options ranging from 3,500 to 20,000. Also available in an Emergency Battery Backup version, it offers 90 or 180 minute modes, providing up to 1450 lumens during emergency lighting. They are cCSAUS rated for Class I, Division 2, Class II, and Class III hazardous locations, marine and wet locations, NEMA 3R, 4 and 4X and are certified for ATEX/IECEx Zone 2 and 21 - 22. Featuring a multitude of customizable options and accessories, these best-in-class LED luminaires achieve unprecedented application versatility and comfort.
Specifications
Brand Name | Appleton | Sub Brand | Mercmaster |
Item Name | LED High Bay Luminaire | Type | Type V Wide, Generation 3 |
Voltage Rating | 120 - 277 VAC at 50/60 Hz, 125 - 300 VDC | Fixture Wattage | 30 W |
Lamp Type | LED | Housing Finish | Gray Epoxy Powder Coated |
Amperage Rating | 0.26 A at 120 VAC, 0.12 A at 277 VAC, 0.18 A at 170 VDC, 0.1 A at 300 VDC | Average Life | 76000 hr |
Light Color | Cool White | Lumens | 3500 lm |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 70 |
Lens Type | Clear Polycarbonate | Enclosure Type | IP66, IP67 |
Housing Material | Copper-Free Cast Aluminum | Temperature Rating | -40 to 65 °C |
Standards | NEC/CEC: Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Group E, F, G, Class III, Class I, Zone 2 AEx ec IIC, Zone 21 AEx tb IIIC, Class I, Zone 2 Exec II, ATEX: Zone 2 and 21/22, II 3 G, II 2 GD, IP66, IK08, IECE, UL Listed, CSA Certified, NEMA ANSI/IEC Standards: 60529, cCSAus 164460 | Application | For Power Plants, Processing Plants, Chemical Plants, Oil Refineries, Waste and Sewage Treatment |
UPC | 781381109529 |
Packages
1 - UNIT - 1 |