
EGS MLGL7NPWBU FIXT LED 7K 120V POLYLENS 5W MERCMASTER GEN3
Description
Hazardous Mercmaster™ LED Generation 3 Series Luminaries. Enclosed and gasketed fixtures suitable for use in: A wide range of industrial, chemical processing and other areas where flammable gases and vapors or combustible dusts are present. Marine and wetlocations. Suitability includes use where there may be simultaneous exposure to flammable gases and vapors or combustible dusts. Typical applications include: Power plants. Processing plants. Chemical plants. Oil refineries. Waste and sewage treatment . Other areas where dust, water, dirt and rough usage are a problem.
Specifications
Brand Name | Appleton | Sub Brand | Mercmaster |
Item Name | LED High Bay Fixture | Type | Type III, Generation 3 |
Voltage Rating | 120 - 277 VAC at 50/60 Hz, 125 - 300 VDC | Fixture Wattage | 57 W |
Lamp Type | LED | Housing Finish | Gray Epoxy Powder Coated |
Series | MLG | Amperage Rating | 0.23 - 0.48 A |
Average Life | 76000 hr | Lumens | 7500 lm |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lens Type | Clear Polycarbonate | Enclosure Type | IP66, IP67 |
Housing Material | Copper-Free Cast Aluminum | Temperature Rating | -40 to 65 °C |
Standards | NEC/CEC: Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Group E, F, G, Class III, Class I, Zone 2 AEx ec IIC, Zone 21 AEx tb IIIC, Class I, Zone 2 Exec II, ATEX: Zone 2 and 21/22, II 3 G, II 2 GD, IP66, IK08, IECE, UL Listed, CSA Certified, NEMA ANSI/IEC Standards: 60529, cCSAus 164460 | Application | Power Plants, Processing Plants, Chemical Plants, Oil Refineries, Waste and Sewage Treatment |
UPC | 781381108898 |
Packages
1 - UNIT - 1 |