ELITE LIGHTING 178W 4000K 26000LM CB2-LED Series LED Cool Beam High Bay, White
Description
The CB-LED is a highly efficient LED luminaire ideal for large interior spaces with high mounting ceilings that require uniform general illumination. Designed as a replacement for conventional linear fluorescent and HID high bays found in manufacturing facilities, gymnasiums, warehouses, and many other locations.
Specifications
Brand Name | Oracle Lighting | Item Name | Architectural LED High Bay Fixture |
Type | Wide Distribution | Voltage Rating | 120 V, 0 - 10 V Dimming |
Fixture Wattage | 185 W | Lamp Type | LED |
Housing Finish | Painted | Length | 4 ft |
Series | CB2 | Average Life | 50000 hr |
Lumens | 26000 lm | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 85 | Lens Type | Frosted Acrylic |
Mounting Type | Suspended | Housing Material | 18 ga Cold Rolled Steel |
Color | White | Width | 1 ft |
Height | 3-5/8 in | Temperature Rating | 50 °C |
Standards | cULus Listed, DLC Premium Qualified |
Packages
1 - UNIT - 1 |