![eltcb2led38000l120vwd4k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/133491461.jpg?preset=medium)
ELITE LIGHTING 290W 120V 4000K 38000LM CB2-LED Series LED Cool Beam High Bay, White
Description
The CB-LED is a highly efficient LED luminaire ideal for large interior spaces with high mounting ceilings that require uniform general illumination. Designed as a replacement for conventional linear fluorescent and HID high bays found in manufacturing facilities, gymnasiums, warehouses, and many other locations.
Specifications
Brand Name | Oracle Lighting | Item Name | Architectural LED High Bay Fixture |
Type | Wide Distribution | Voltage Rating | 120 V |
Fixture Wattage | 276 W | Lamp Type | LED |
Housing Finish | White | Length | 4 ft |
Series | CB2 | Average Life | 50000 hr |
Lumens | 38000 lm | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 85 | Lens Type | Frosted Acrylic |
Ballast Type | 0 - 10 V Dimming Driver | Mounting Type | Suspended |
Housing Material | 18 ga Cold Rolled Steel | Width | 1 ft |
Height | 3-5/8 in | Temperature Rating | 50 °C |
Standards | cULus Listed, DLC Premium Qualified |
Packages
1 - UNIT - 1 |