![eltorhb1led19000l4kwdbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305751934.jpg?preset=medium)
ELITE LIGHTING 19000LM 120V 4000K ORHB1-LED Series Oracle LED Circular High Bay
Description
The Oracle LED UFO High Bay is a round high bay designed to withstand high temperatures, wet environments, airborne contaminants and electrical shock. Supplied with both 6 ft power cord and DIM10 cord. High lumen output and circular form factor leave no dark corners. Built-in hanging hook included for easy installation or optional 3/4 inch pendant installation. Applications include warehouses, commercial facilities, retail, roadways, campuses, garages with high ceilings and gymnasiums.
Specifications
Brand Name | Oracle Lighting | Item Name | Architectural LED Circular High Bay |
Type | Wide Distribution | Voltage Rating | 120 V, 0 - 10 V Dimming |
Fixture Wattage | 150 W | Lamp Type | LED |
Series | ORHB1LED | Average Life | 50000 hr |
Lumens | 19000 lm | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 85 | Lens Type | Clear Tempered Glass |
Enclosure Type | IP65 | Mounting Type | Suspension |
Housing Material | Die-Cast Aluminum | Color | Black |
Width | 12-1/2 in | Height | 5-5/8 in |
Temperature Rating | -40 to 131 °F | Standards | cULus Listed, DLC Premium Qualified |
Application | For Warehouses, Commercial Facilities, Retail, Roadways, Campuses, Garages with High Ceilings and Gymnasiums |
Packages
1 - UNIT - 1 |