Abbotsford
eltorhb4led19l4k5kwdbk

ELITE LIGHTING 19000LM 120-347V 3K/4K/5K ORHB1-LED Series Oracle LED Circular High Bay

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:ORHB4LED19000L3K4K5K

Description

The Oracle LED High Bay is designed to deliver high performance and efficiency for different applications such as warehouses, retail walkways, roadways, campuses, facade lighting, grocery stores and other public areas.FEATURES:• Sealed die-casting profile for indoor and outdoor applications• Efficacy with 130lm/w, designed to replace 400W MH while consumes 200W• Optional integrated lens of either 90 or 120º• Hook or Conduit pendant way for different applications• ON/OFF or Bi-level sensor can be offered for maximizing energy savings• Superior colour rendition index compared to HPS• Resistant to shock and vibration• UL wet location listed and DLC qualified

Specifications

Brand Name Elite Lighting Item Name LED High Bay Fixture
Type Round Voltage Rating 120 - 347 V
Lamp Type LED Lumens 19000 lm
Color Temperature 3000/4000/5000 K

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok