![kee707p400psl3ct](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687700.jpg?preset=medium)
PHILIPS LIGHTING 707P400PSL3C-T 400W Keene Fixture High Bay Coolbay Metal Halide w/ 120/347V Lamp Hook &Cord Pulse Start Tri-Tap, White
Description
Coolbay is the quintessential combination of lighting performance, ease of installation and simple maintenance that make it a solid choice for contractors and specifiers alike, and a perfect choice for the spaces where people work every day.
Specifications
Brand Name | Philips Lighting | Item Name | LED High Bay Fixture |
Type | Direct Outlet | Voltage Rating | 120/347 V |
Lamp Type | Metal Halide | Housing Finish | White |
Lamp Wattage | 400 W | Lamp Base | E39 Mogul |
Reflector Type | Aluminum | Mounting Type | Pendant |
Housing Material | Aluminum | Height | 457 mm |
Includes | Control Unit | UPC | 624290391459 |
Packages
1 - UNIT - 1 | 25 - SS - 25 |