![kilvm4lb07030](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160485679.jpg?preset=medium)
HUBBELL VM4LB07030 70W 120-277VAC KILLARK® Fixture LED Certilite V Class I Division II
Description
Fixture high bay LED, pendant mount with optic and guard. High wattage 70W. Voltage 120/277VAC.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | LED High Bay Fixture | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 70 W | Lamp Type | LED |
Series | VM4L | Amperage Rating | 100 A |
Lumens | 10001 lm | Mounting Type | Pendant |
UPC | 783936082547 |
Packages
1 - UNIT - 1 |