![kilvm4lb10530](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160485679.jpg?preset=medium)
HUBBELL VM4LB10530 120-277VAC 14760LM VM4L Series LED Fixture
Description
The VM4L Series is a low bay and high bay fixture using energy efficient LED's. The design of the VM4LB with the bulb style heat sink creates a light distribution similar to a HID lamp. The design of the VM4LC with the concave style heat sink creates a light distribution with no up light. This fixture is made with a cast copper-free aluminum housing and mount that is suitable for harsh and hazardous environments. With the design of this fixtures internal heat sink keeps a clean look on the outside of the fixture creating a LED fixture that does not contain external heat fins.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | LED High Bay Fixture with Optic and Guard | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 105 W | Lamp Type | LED |
Housing Finish | Powder Epoxy Paint | Series | VM4L |
Amperage Rating | 200 A | Average Life | 50000 - 55000 hr |
Lumens | 14760 lm | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 70 | Lens Type | Glass |
Mounting Type | Pendant | Housing Material | Copper-Free Aluminum |
Color | Tan | Width | 18-1/4 in |
Height | 17.03 in | Temperature Rating | -40 to 65 °C |
Standards | Class I, Div. 2, Groups A,B,C,D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Div. 1 & 2, Groups E,F,G, Class III, IECEx Rated, DLC Listed, INMETRO Certificate, ATEX Certificate | Application | For Manufacturing Plants, Food Processing, Certain Chemical and Petrochemical Processing Facilities, Sewage Treatment Plants, Off-Shore and Dockside Installations, Garages and Storage Facilities |
UPC | 783936082585 |
Packages
1 - UNIT - 1 |