Abbotsford
kilvm4lc07030

HUBBELL VM4LC07030 70W 120V-277V Killark® Certalite®V Fixture LED

Price $1,387.18 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VM4LC07030
Documents Documents

Description

Fixture high bay LED, pendant mount with optic and guard. High wattage 70W. Voltage 120/277VAC.


Supplemental 20KA/10KV Surge Protection is standard for 120-277 VAC models & 10KA/10KV Surge Protection is standard for 347-480 VAC models.

Traditional Industrial Appearance, Suitability, and Photometric Performance

Wide variety of optics including globes, globes with reflectors, all-glass refractors, spin-top refractors and flat lens

Swing-Barrel Nut patented tank mounting system

Optional Mounting arrangements including Pendant, Wall, Ceiling, Stanchion and others

VM4L LED Housings can be retrofitted to existing VM splice boxes to upgrade from HID sources

Crisp White Light for Excellent Color Rendering – Chromaticity 5000 K (CCT range) approx. 70 CRI

Energy Savings – less than 130 Watts of Power

Specifications

Brand Name Killark Sub Brand Killark
Item Name LED High Bay Fixture Voltage Rating 120 - 277 VAC
Fixture Wattage 70 W Lamp Type LED
Series VM4L Amperage Rating 30 A
Lumens 10000 lm Mounting Type Pendant
UPC 783936082462

Packages

1 - UNIT - 1