Abbotsford
kilvm4lc10530

HUBBELL VM4LC10530 105W 120V-277V Killark® Certalite®V Fixture LED

Price $2,594.98 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VM4LC10530
Documents Documents

Description

Fixture high bay LED, pendant mount with optic and guard. High wattage 105W. Voltage 120/277VAC.


Supplemental 20KA/10KV Surge Protection is standard for 120-277 VAC models & 10KA/10KV Surge Protection is standard for 347-480 VAC models.

Traditional Industrial Appearance, Suitability, and Photometric Performance

Wide variety of optics including globes, globes with reflectors, all-glass refractors, spin-top refractors and flat lens

Swing-Barrel Nut patented tank mounting system

Optional Mounting arrangements including Pendant, Wall, Ceiling, Stanchion and others

VM4L LED Housings can be retrofitted to existing VM splice boxes to upgrade from HID sources

Crisp White Light for Excellent Color Rendering – Chromaticity 5000 K (CCT range) approx. 70 CRI

Energy Savings – less than 130 Watts of Power

Specifications

Brand Name Killark Sub Brand Killark
Item Name LED High Bay Fixture with Optic and Guard Voltage Rating 120 - 277 VAC
Fixture Wattage 105 W Lamp Type LED
Housing Finish Powder Epoxy Paint Series VM4L
Amperage Rating 60 A Average Life 50000 - 55000 hr
Lumens 14120 lm Color Temperature 5000 K
Color Rendering Index (CRI) 70 Lens Type Glass
Mounting Type Pendant Housing Material Copper-Free Aluminum
Color Tan Width 18-1/4 in
Height 17.03 in Temperature Rating -40 to 65 °C
Standards Class I, Div. 2, Groups A,B,C,D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Div. 1 & 2, Groups E,F,G, Class III, IECEx Rated, DLC Listed, INMETRO Certificate, ATEX Certificate Application For Manufacturing Plants, Food Processing, Certain Chemical and Petrochemical Processing Facilities, Sewage Treatment Plants, Off-Shore and Dockside Installations, Garages and Storage Facilities
UPC 783936082509

Packages

1 - UNIT - 1