![lotad35s12w5cctwhrey](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/484666382.jpg?preset=medium)
LOTUS LED LIGHTS AD-35-S12W-5CCT-WH-REY FIXT LED RCS 3.5in 5CCTGIMBAL 800LM WHI DIM
Description
The Lotus 3.5-inch round Venus series LED gimbal downlights are designed to go where no other fixture can. Being IC-rated, they can be installed directly into an insulated ceiling without requiring a recessed housing and, being only 3.38-inch deep, can be installed where ceiling space is limited. Installation is simple - just cut a hole and the attached spring clips snap the fixture into place. These gimbal downlights emit a 38º beam of light that is adjustable in a 20º tilt in each direction and 360º rotation. A high CRI of 90+ means you'll enjoy true color rendering in the area of illumination, while their regressed optics provide low glare. Being CCT-selectable, you can choose between 5 different color temperature options to suit your preference. Ideal applications include sloped ceilings, highlighting artwork, cabinets and recessed alcoves.
Packages
1 - UNIT - 1 |