Abbotsford
lotfrled6s15w5cctfgwh

LOTUS LED LIGHTS 6 inch 15W 5CCT Round Fire Rated Floating Gimbal Recessed LED, White

Price $89.25 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:FR-LED-6-S15W-5CCT-FG-WH

Description

The "floating" gimbal series of LED downlights by Lotus are an excellent choice to provide your general ceiling lighting application with long lasting, energy efficient LED illumination. IC-rated and only 1.38-inch thick, these downlights install directly into the ceiling with no recessed housing required. Each gimbal allows for a very wide 90º angle tilt and 360º rotation to direct light as desired to suit your application. This model has a 2 hour fire rating out of the box. No need to purchase any additional housing or hardware. It has been tested to comply with UL 263, ASTM E119 and ULC S101.

Specifications

Brand Name LOTUS LED LIGHTS Power (Wattage) 15 W
Color Temperature 2700K/3000K/3500K/4000K/5000K Average Life 70% Light Output at 50,000 Hours
Color Rendering Index (CRI) 90+ Beam Angle 38 Degrees
Voltage Rating 120 VAC Dimmable Yes
Application Multi-Family Residential, Basements & Commercial UPC 782588042756

Packages

1 - UNIT - 1