Abbotsford
lotled3s7w5cctfgbk

LOTUS LED LIGHTS 3 inch 7W 5CCT Round Floating Gimbal Recessed LED, Black

Price $47.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS LED LIGHTS
Manufacturer #:LED-3-S7W-5CCT-FG-BK

Description

The "floating" gimbal series of LED downlights by Lotus are an excellent choice to provide your general ceiling lighting application with long lasting, energy efficient LED illumination. Being IC-rated and only 1.38-inch thick, these downlights install directly into the ceiling with no recessed housing required. Each gimbal allows for a very wide 90º angle tilt and 360º rotation to direct light as desired to suit your application. Being CCT-selectable, these fixtures allow the user to select between warm 27K, warm 30K, warm-neutral 35K, neutral 40K and daylight 50K white light color temperatures to find the right light output to suit your application. Their high CRI of 90+ means you'll enjoy true color rendering in the area of installation.

Specifications

Brand Name LOTUS LED LIGHTS Power (Wattage) 7 W
Lumens 550/580/630/630/640 LM Color Temperature 2700K/3000K/3500K/4000K/5000K
Average Life 70% Light Output at 50,000 Hours Series/Model LED-3-S7W-FG Series
Color Rendering Index (CRI) 90+ Beam Angle 38 Degrees
Voltage Rating 120 VAC Dimmable Yes
Application Slopped ceilings, soffits, wall washing, artwork UPC 782588042299

Packages

1 - UNIT - 1