Abbotsford
lotled3s7w5cctfgbk

LOTUS LED LIGHTS LED-3-S7W-5CCT-FG-BK FIXT LED RCS 3in GIMBLE5CCT 630LM BLK DIM

Price $47.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS LED LIGHTS
Manufacturer #:LED-3-S7W-5CCT-FG-BK

Description

The "floating" gimbal series of LED downlights by Lotus are an excellent choice to provide your general ceiling lighting application with long lasting, energy efficient LED illumination. Being IC-rated and only 1.38-inch thick, these downlights install directly into the ceiling with no recessed housing required. Each gimbal allows for a very wide 90º angle tilt and 360º rotation to direct light as desired to suit your application. Being CCT-selectable, these fixtures allow the user to select between warm 27K, warm 30K, warm-neutral 35K, neutral 40K and daylight 50K white light color temperatures to find the right light output to suit your application. Their high CRI of 90+ means you'll enjoy true color rendering in the area of installation.

Packages

1 - UNIT - 1