![lotled3s7w5cctfgwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/484666410.jpg?preset=medium)
LOTUS LED LIGHTS LED-3-S7W-5CCT-FG-WH FIXT LED RCS 3in GIMBLE5CCT 630LM WHI DIM
Description
The "floating" gimbal series of LED downlights by Lotus are an excellent choice to provide your general ceiling lighting application with long lasting, energy efficient LED illumination. Being IC-rated and only 1.38-inch thick, these downlights install directly into the ceiling with no recessed housing required. Each gimbal allows for a very wide 90º angle tilt and 360º rotation to direct light as desired to suit your application. Being CCT-selectable, these fixtures allow the user to select between warm 27K, warm 30K, warm-neutral 35K, neutral 40K and daylight 50K white light color temperatures to find the right light output to suit your application. Their high CRI of 90+ means you'll enjoy true color rendering in the area of installation.
Packages
1 - UNIT - 1 |