LOTUS LRG3-5CCT-BK FIXT LED RCS 3in GIMBLE5CCT 600LM BLK DIM
Description
Save on labor with the Lotus 3-inch round regressed LED gimbal downlight. Installation is simple, just cut a hole in the ceiling and the attached spring clips snap the fixture into place - no housing required! These slim recessed fixtures are air-tight, IC-rated for direct contact with insulation, and suitable for damp or wet locations. Being CCT-selectable, they allow you to select between 5 different white light color temperatures- from warm 27K to daylight 50K and every color temperature in between. A high CRI provides true color rendering in area of illumination as well. Ideal applications include sloped ceilings and highlighting artwork or other features.
Packages
1 - UNIT - 1 |