Abbotsford
lotlrg35cctwh

LOTUS LED LIGHTS LRG3-5CCT-WH FIXT LED RCS 3in GIMBLE5CCT 600LM WHI DIM

Price $76.56 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LOTUS LED LIGHTS
Manufacturer #:LRG3-5CCT-WH

Description

Save on labor with the Lotus 3-inch round regressed LED gimbal downlight. Installation is simple, just cut a hole in the ceiling and the attached spring clips snap the fixture into place - no housing required! These slim recessed fixtures are air-tight, IC-rated for direct contact with insulation, and suitable for damp or wet locations. Being CCT-selectable, they allow you to select between 5 different white light color temperatures- from warm 27K to daylight 50K and every color temperature in between. A high CRI provides true color rendering in area of illumination as well. Ideal applications include sloped ceilings and highlighting artwork or other features.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok