Abbotsford
lotlrg45cctbk

LOTUS LED LIGHTS 4 inch 11.4W 5CCT LRG4 Series Round Regressed Gimbal LED, Black

Price $94.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LOTUS LED LIGHTS
Manufacturer #:LRG4-5CCT-BK

Description

Save on labor with the Lotus 4-inch round regressed LED gimbal downlight. Installation is simple, just cut a hole in the ceiling and the attached spring clips snap the fixture into place with no housing required. These recessed fixtures are air-tight, IC-rated for direct contact with insulation, and suitable for damp or wet locations. Being CCT-selectable, they allow fora selection of 5 different white light color temperatures- from warm 27K to daylight 50K and every color temperature in between. A high CRI provides true color rendering in area of illumination as well. Ideal applications include sloped ceilings and highlighting artwork or other features.

Specifications

Brand Name LOTUS LED LIGHTS Power (Wattage) 11.4 W
Color Temperature 2700K/3000K/3500K/4100K/5000K Average Life 70% Light Output at 50,000 Hours
Series/Model LRG4 Series Color Rendering Index (CRI) 90+
Beam Angle 38° wide beam with 20° tilt and 360° rotation Voltage Rating 120 VAC
Dimmable Yes Temperature Rating -40°F (-40°C) to +104°F (+40°C)
Application Sloped Ceilings up to 20°, General Lighting UPC SON00256502

Packages

1 - UNIT - 1