LOTUS LRG4-5CCT-WH FIXT LED RCS 4in GIMBLE5CCT 1000LM WHI DIM
Description
Save on labor with the Lotus 4-inch round regressed LED gimbal downlight. Installation is simple, just cut a hole in the ceiling and the attached spring clips snap the fixture into place with no housing required. These recessed fixtures are air-tight, IC-rated for direct contact with insulation, and suitable for damp or wet locations. Being CCT-selectable, they allow fora selection of 5 different white light color temperatures- from warm 27K to daylight 50K and every color temperature in between. A high CRI provides true color rendering in area of illumination as well. Ideal applications include sloped ceilings and highlighting artwork or other features.
Packages
1 - UNIT - 1 |