![stnfnls4w40k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10623004.jpg?preset=medium)
STANPRO 4 ft 192W 120/277V 4000K 21333LM FN-L Series Vapour Tight High Bay
Description
The FN-L is an IP66, IP67, NSF rated for use in for both indoor and outdoor applications. Ideal for refrigerated storage, food processing facilities, commercial kitchens, beverage and bottling facilities, industrial facilities, exterior retail, parking garages, and gymnasiums.Fixture comes with an impact resistant frosted lens made from a polycarbonate and acrylic mixture to create a durable solution that reduces direct glare. The captive design of the latch will not allow it to fly off during maintenanceThe stainless steel V-hooks with hook hangers are UL rated for 4 times fixture weight.
Specifications
Brand Name | Stanpro | Item Name | LED High Bay Fixture |
Type | Vapor Tight | Voltage Rating | 120 - 277 V |
Fixture Wattage | 190 W | Lamp Type | LED |
Length | 52.3 in | Series | FN |
Lumens | 25000 lm | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Acrylic Frosted |
Enclosure Type | IP66, IP67 and NEMA 4X | Mounting Type | Surface/Suspended |
Housing Material | Fiberglass | Width | 14.6 in |
Height | 6 in | Temperature Rating | -40 to 40 °C |
Standards | Meets ICES-005, UL1598, UL8750 Listed, cCSAus, CSA Certified to C22.2 #250.0, #250.13, NSF and DLC Listed | Application | For Food Processing, Beverage Industry, Manufacturing and Warehousing, Gymnasiums and Freezers |
Packages
1 - UNIT - 1 |