Abbotsford
stnl1rphls2w40k

STANPRO L1RPH-LS2-W/40K 154W 120-277V 4000K L1RPH-L Series Round LED High Bay Luminaire, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:L1RPH-LS2-W/40K
Documents Documents

Description

The L1RPH-L fixture is ideally suited for high ceiling warehouses as well as areas where uniform and efficient lighting is required, a perfect solution for warehouses, factories and sports arenas. The IP65 rating allows this fixture to be installed where dust and water spray may be present.

Specifications

Brand Name Stanpro Item Name High Bay Fixture
Type high bay Voltage Rating 120 - 277 V, 0 - 10 V Dimming
Lamp Type LED Lamp Wattage 154 W
Average Life 50000 hr Lumens 19727 lm
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Frosted Polycarbonate Diffuser Enclosure Type IP65
Mounting Type Hook Housing Material Aluminum
Color White Width 11.8 in
Height 9.76 in Temperature Rating -40 to 50 °C Ambient
Includes 6 ft Cord Standards cULus Listed, DLC Listed
Application For Warehouses, Factories and Sports Areas, Wet Locations, Commercial/Industrial, Big Box Retail, Manufacturing, Sports Facilities, Aerospace, Auto Dealers, Convention Centers

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok