![stnl1ruhps150q2c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/477253237.jpg?preset=medium)
STANPRO 68814 120-347V L1RUH Series Round LED Industrial Highbay, Black
Description
ROUND LED INDUSTRIAL HIGHBAYS 120-347V 16672-22361LM 100/120/150W 4000/5000K
Specifications
Brand Name | Stanpro | Item Name | LED High Bay Fixture |
Type | Round | Voltage Rating | 120 - 347 V |
Fixture Wattage | 100/120/150 W | Lamp Type | LED |
Housing Finish | Black | DLC | Y |
DLC Code | P4F0O8O5 | DLC Class | Premium |
DLC Version | 5.1 | Average Life | 54000 hr |
Lumens | 16204 - 22812 lm | Color Temperature | 4000/5000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Clear Polycarbonate |
Mounting Type | Hook | Housing Material | Aluminum |
Width | 12.59 in | Height | 7.6 in |
Temperature Rating | -40 to 50 °C | Standards | cULus, DLC Listed, ICES-005, IP65 /NEMA 4X |
Application | For Warehouses, Manufacturing Facilities, Sports Arenas and Other Large High Ceiling Indoor Applications | UPC | 069549026964 |
Packages
1 - UNIT - 1 |