
STANPRO 68816 200/240W 120-347V L1RUH Series Round LED Industrial High Bay, Black
Description
ROUND LED INDUSTRIAL HIGHBAYS 120-347V 28938-35816LM 200/240W 4000/5000K
Specifications
Brand Name | Stanpro | Item Name | LED High Bay Fixture |
Type | Round | Voltage Rating | 120 - 347 V |
Fixture Wattage | 200/240 W | Lamp Type | LED |
Housing Finish | Black | DLC | Y |
DLC Code | PF5NOFIU | DLC Class | Premium |
DLC Version | 5.1 | Average Life | 54000 hr |
Lumens | 28881 - 32331 lm | Color Temperature | 4000/5000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Clear Polycarbonate |
Mounting Type | Hook | Housing Material | Aluminum |
Width | 14.76 in | Height | 7.8 in |
Temperature Rating | -40 to 50 °C | Standards | cULus, DLC Listed, ICES-005, IP65 /NEMA 4X |
Application | For Warehouses, Manufacturing Facilities, Sports Arenas and Other Large High Ceiling Indoor Applications | UPC | 069549026988 |
Packages
1 - UNIT - 1 |