![rclbayled78wrcl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12265127.jpg?preset=medium)
RC LIGHTING BAYLED78WRCL FIXT LED HIBAY 78WW/ HOOK CORD
Description
78W BAYLED high bay replaces 250W MH high bays, reducing energy consumption by 67%. Suitable for large spaces, including warehouses, factories, and distribution centers.
Specifications
Brand Name | Rab Design Lighting | Item Name | LED High Bay Fixture |
Type | Direct Outlet | Voltage Rating | 120 - 277 VAC |
Lamp Type | LED Not Exchangeable | Housing Finish | White |
Lamp Wattage | 78 W | Reflector Type | Plastic |
Mounting Type | Pendant | Housing Material | Aluminum |
Includes | Control Unit | Application | For Warehouses, Factories and Distribution Centers |
UPC | 19813040608.0 |
Packages
1 - UNIT - 1 |