![yklcphbal016mvoltsww9dwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458929114.jpg?preset=medium)
ACUITY 280MPH 22-inch 120-277V 4000K/5000K Compact Pro High Bay
Description
The Compact Pro High Bay (CPHB) is a budget-oriented high bay designed specifically with the contractor in mind. Its compact design makes it easier and quicker to install. Compact Pro is built with quality to last and performance to meet the needs of the job, making it the best choice for affordable and reliable light-duty industrial applications like warehouses.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Compact Pro, Contractor Select |
Item Name | LED High Bay Fixture | Type | Industrial |
Voltage Rating | 120 - 277 V | Fixture Wattage | 177/205/222 W |
Lamp Type | LED | Length | 22.8 in |
Average Life | >100000 hr | Lumens | 24000/27000/30000 lm |
Color Temperature | 4000/5000 K | Color Rendering Index (CRI) | 80 |
Housing Material | Aluminum | Width | 11-1/2 in |
Height | 2.3 in | Temperature Rating | 55 °C |
Includes | Mounting Hardware (V-Hook, 36 in Hanger Chain) | Standards | ANSI C82.77-5-2015, BAA Compliant, cCSAus Certified, Damp Location Rated, DLC Premium Listed, NOM Certified |
Application | For Use in Light Industrial Applications Such as Warehousing and Other Large Indoor Spaces with Mounting Heights Ranging from 10 ft | UPC | 196183428578 |
Packages
1 - UNIT - 1 |