![yklcphbal013mvoltsww9dwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458929114.jpg?preset=medium)
ACUITY 280MPG FIXT LED HIBAY SUSP 1X14K 5K 18000LM 120V DIM
Description
The Compact Pro High Bay by Lithonia Lighting (CPHB) is the budget-oriented high bay designed for contractors from the ground up. It’s the most compact high bay on the market, making it easier and quicker to install. Built with quality to last and performance to get the job done.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Compact Pro, Contractor Select |
Item Name | LED High Bay Fixture | Type | Industrial |
Voltage Rating | 120 - 277 V | Fixture Wattage | 89/115/140 W |
Lamp Type | LED | Length | 14.4 in |
Average Life | >100000 hr | Lumens | 12000/15000/18000 lm |
Color Temperature | 4000/5000 K | Color Rendering Index (CRI) | 80 |
Housing Material | Aluminum | Width | 11-1/2 in |
Height | 2.3 in | Temperature Rating | 55 °C |
Includes | Mounting Hardware (V-Hook, 36 in Hanger Chain) | Standards | ANSI C82.77-5-2015, BAA Compliant, cCSAus Certified, Damp Location Rated, DLC Premium Listed, NOM Certified |
Application | For Use in Light Industrial Applications Such as Warehousing and Other Large Indoor Spaces with Mounting Heights Ranging from 10 ft | UPC | 196183428561 |
Packages
1 - UNIT - 1 |