
ACUITY 2901GU 14-inch 120-347V 4000K/5000K CPHB Series Compact Pro LED High Bay
Description
The Compact Pro High Bay (CPHB) is a budget-oriented high bay designed specifically with the contractor in mind. Its compact design makes it easier and quicker to install. Compact Pro is built with quality to last and performance to meet the needs of the job, making it the best choice for affordable and reliable light-duty industrial applications like warehouses.
Specifications
Brand Name | Lithonia Lighting | Voltage Rating | 120-347 V |
Fixture Wattage | 83/103/125 W | Length | 14.4 inch |
DLC | Y | Series | CPHB Series |
Average Life | 100,000 hours | Lumens | 12000/15000/18000 LM |
Color Temperature | 4000K/5000K | Color Rendering Index (CRI) | 80 |
Lens Type | Glare Control Lens | Mounting Type | Mounting by chain, cable, surface-mount bracket, or hook monopoint. |
Housing Material | Extruded aluminum channels | Width | 11.5 inch |
Temperature Rating | -40°C to 55°C | Includes | Mounting Hardware (V-hook & 36" hanger chain) |
Application | For use in light Industrial applications such as warehousing and other large indoor spaces with mounting heights ranging from 10' – permitted |
Packages
1 - UNIT - 1 |