Abbotsford
yklcprbalo14uvoltsww9dwh

ACUITY 27788T 120-347V 21000LM/24000LM/27000LM Compact Pro Industrial LED Round High Bay, White

Price $207.03 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:27788T
Documents Documents

Description

The Compact Pro High Bay (CPRB) is a budget-oriented high bay designed specifically with the contractor in mind. Its compact design makes it easier and quicker to install. CPRB is built with quality to last and performance to meet the needs of the job, making it the best choice for affordable and reliable light-duty industrial applications

Specifications

Brand Name Lithonia Lighting Sub Brand Compact Pro™
Item Name LED High Bay Fixture Type Round, Dimmable
Voltage Rating 120 - 347 V Lamp Type LED
Housing Finish Gloss White Series CPRB
Average Life 100000 hr Lumens 27000 lm
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Polycarbonate Enclosure Type IP54
Mounting Type Pendant/Surface/Suspended Temperature Rating -40 to 55 °C
Standards CSA Certified, DLC Premium, DLC Listed Application For Use in Light Industrial Applications Such as, Warehousing and Other Large Indoor Spaces with Mounting Heights Ranging From 10 ft Permitted
UPC 196182615061

Packages

1 - UNIT - 1 66 - SKID - 66
This website uses cookies to ensure you get the best experience on our website. Read more
Ok