
ACUITY 25108M 136.1W 120V-277V 4000K 17762LM Contractor Select I-BEAM IBE LED High Bay Light, White
Description
The right selection for your basic, affordable warehouse lighting - the I-BEAM® IBE LED luminaire gives budget-conscious customers a reliable LED solution featuring 6kV surge protection standard. The I-BEAM® IBE LED is designed to meet the challenges of warehouse and light industrial applications.FEATURES:• Robust 6kV surge protection standard, meeting the ANSI standard for Industrial Environments• UL listed to 45°C ambient with a thermal management system allowing for safe operation during times when temperatures rise up to 55°C*• Save up to 60% in energy and maintenance costs over traditional sources
Specifications
Brand Name | Lithonia Lighting | Sub Brand | I-Beam® |
Item Name | LED High Bay Fixture | Type | Medium Distribution, Rectangular |
Voltage Rating | 120 - 277 V | Fixture Wattage | 166 W |
Lamp Type | LED | Housing Finish | Gloss |
Length | 21.93 in | Series | IBE |
Average Life | >100000 hr | Lumens | 18000 lm |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Textured Acrylic | Mounting Type | Suspended |
Power Source | Hardwired | Housing Material | Solid Aluminum |
Color | White | Width | 14.83 in |
Height | 4.27 in | Temperature Rating | -40 to 45 °C |
Standards | BAA Compliant, cULus Listed, DLC Premium, UL Listed | Application | For Warehouse and Light Industrial Applications |
UPC | 191848491027 |
Packages
1 - UNIT - 1 |