Abbotsford
Final sale
yklibg12lmvolt

ACUITY 240KNF 12000LM 4000K 120-277V 80CRI I-BEAM® IBG LED High Bay

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:240KNF

Description

The I-BEAM® family of LED high bays from Lithonia Lighting® is among the most recognized and respected brands in the industry, with a proven track record of value and performance. This legacy continues with the IBG LED.The versatile I-BEAM® IBG LED high bay boasts a single base platform design with a wide selection of options, taking IBG from basic applications to complex environments, including unconditioned spaces. The result is the maximum performance you need at the lowest possible cost.I-BEAM® IBG LED high bay is available with wired and wireless control options including an integrated Sensor Switch® Haleon sensor that provides remote programmability via Bluetooth® technology using the FREE VLP downloadable smartphone app. The Haleon sensor allows customers to customize occupancy detection, dimming, and daylight harvesting at the fixture level from their warehouse floor.

Specifications

Brand Name Acuity Brands Item Name LED High Bay Fixture
Type Symmetric, Direct Outlet Voltage Rating 120 - 277 V, 1 - 10 V Dimming
Lamp Type LED Housing Finish White
Lamp Wattage 154 W Light Color White
Lumens 12000 lm Color Temperature 4000 K
Color Rendering Index (CRI) 89 Ballast Type Electronic
Mounting Type Pendant Housing Material Aluminum
Width 161.2 mm Height 26.8 mm
Includes Control Unit

Packages

1 - UNIT - 1