Abbotsford
yklibg15lhvolt

ACUITY 241AV6 15000LM 4000K 347-480V 80CRI I-BEAM® IBG LED High Bay

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:241AV6

Description

The I-BEAM® family of LED high bays from Lithonia Lighting® is among the most recognized and respected brands in the industry, with a proven track record of value and performance. This legacy continues with the IBG LED.The versatile I-BEAM® IBG LED high bay boasts a single base platform design with a wide selection of options, taking IBG from basic applications to complex environments, including unconditioned spaces. The result is the maximum performance you need at the lowest possible cost.I-BEAM® IBG LED high bay is available with wired and wireless control options including an integrated Sensor Switch® Haleon sensor that provides remote programmability via Bluetooth® technology using the FREE VLP downloadable smartphone app. The Haleon sensor allows customers to customize occupancy detection, dimming, and daylight harvesting at the fixture level from their warehouse floor.

Specifications

Brand Name Lithonia Lighting Sub Brand I-Beam®
Item Name LED High Bay Fixture Type Dimmable
Voltage Rating 120 - 277 V Fixture Wattage 95 - 97 W
Lamp Type LED Housing Finish Gloss White
Length 25.6 in Average Life 100000 hr
Lumens 15000 lm Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Frosted Acrylic
Mounting Type Surface Housing Material Steel
Width 15.51 in Height 2.68 in
Temperature Rating -40 to 113 °F Standards CEC Title 20 Compliant, CSA Certified, DLC Listed
Application For Warehousing, Manufacturing, Gymnasiums and Other Large Indoor Spaces UPC 190887299663

Packages

1 - UNIT - 1 36 - SKID - 36
This website uses cookies to ensure you get the best experience on our website. Read more
Ok