Abbotsford
yklibg24lhvolt

ACUITY 241EF2 24000LM 4000K 347-480V 80CRI I-BEAM® IBG LED High Bay

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:241EF2

Description

The I-BEAM® family of LED high bays from Lithonia Lighting® is among the most recognized and respected brands in the industry, with a proven track record of value and performance. This legacy continues with the IBG LED.The versatile I-BEAM® IBG LED high bay boasts a single base platform design with a wide selection of options, taking IBG from basic applications to complex environments, including unconditioned spaces. The result is the maximum performance you need at the lowest possible cost.I-BEAM® IBG LED high bay is available with wired and wireless control options including an integrated Sensor Switch® Haleon sensor that provides remote programmability via Bluetooth® technology using the FREE VLP downloadable smartphone app. The Haleon sensor allows customers to customize occupancy detection, dimming, and daylight harvesting at the fixture level from their warehouse floor.

Specifications

Brand Name Lithonia Lighting Sub Brand I-Beam®
Item Name LED High Bay Light Type Rectangular
Voltage Rating 347 - 480 V Lamp Type LED
Length 27.6 in Series IBG
Average Life 60000 hr Lumens 24000 lm
Color Temperature 4000 K Color Rendering Index (CRI) 80
Mounting Type Suspended Housing Material Steel
Color White Width 23.1 in
Height 5.6 in Temperature Rating -40 to 131 °F
Standards CSA Certified, DLC Qualified Application For Warehousing, Gymnasiums, Manufacturing and Other Large Indoor Spaces
UPC 190887314090

Packages

1 - UNIT - 1