
ACUITY 2 ft x 4 ft 120-277V 4000K 2400LM I-BEAM IBH LED High Bay, White
Description
The I-BEAM® IBH LED luminaire gives even budget-conscious customers a very reliable LED solution. In addition to its low initial cost, the fixture saves up to 60% in energy costs over HID and also costs less to operate than popular fluorescent products - not to mention the maintenance savings! When paired with occupancy sensors, dimming and intuitive controls, you save even more energy and extend the life of the fixture.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED High Bay Fixture |
Type | Bay Light | Voltage Rating | 120 - 277 V |
Lamp Type | Static LED | Lumens | 24000 lm |
Mounting Type | Pendant/Suspended | Color | White |
Standards | CSA, UL Damp Location | Application | Atrium, Auditorium, Manufacturing, Sports and Recreation, Warehouse/Storage |
UPC | 889804710335 |
Packages
1 - UNIT - 1 | 24 - Skid = 24 |