Abbotsford
yklibl18lwdsd125hvoltlp7

ACUITY 214PM8 18000LM 347V-480V I-BEAM® LED High Bay Wide Distribution, Gloss White with Textured Dark Gray Accents

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:214PM8

Description

I-BEAM® LED High Bay, ideal one-for-one replacement of conventional high bay systems such as HID and fluorescent. Applications include manufacturing, warehousing and other large indoor spaces with mounting heights up to 60'. Certain airborne contaminants can diminish integrity of acrylic and polycarbonate. Die-formed aluminum alloy chassis with integrated fins for superior cooling through natural convection. The channel is made of heavy-duty code gauge (20-gauge) steel which is powder coated after fabrication. The assembly is ridgidly designed to resist twisting and bowing. Access plate on the back of the channel housing allows quick and easy wiring. Narrow and wide distributions available to meet both horizontal and vertical light level requirements. Reflectors feature precision-formed optics utilizing reflective Alanod® MIRO-5® specular-aluminum. Semi-diffuse lens optional to provide superior glare control and LED protection. 89% lumen maintenance at 60,000 hours; predicted life of more than 100,000 hours. Thermally protected driver(s) standard with 0-10V dimming. CSA Certified to U.S. and Canadian safety standards. Damp location listed. Suitable for ambient temperatures from -40°F (-40°C) to 131°F (55°C). Patent pending.

Specifications

Brand Name Lithonia Lighting Sub Brand I-Beam®
Item Name LED High Bay Fixture Type Dimming
Voltage Rating 120 - 277 V, 0 - 10 V Dimming Fixture Wattage 192 - 198 W
Lamp Type LED Housing Finish Gloss White
Length 45 in Series IBL
Average Life 100000 hr Lumens 18000 lm
Color Temperature 4000 K Color Rendering Index (CRI) 70
Lens Type Semi-Diffuse Acrylic Mounting Type Suspension, Cable, Hook Monopoint, Single Monopoint, Surface
Housing Material Aluminum Color Textured Dark Gray Paint
Width 15-3/8 in Height 3-1/4 in
Temperature Rating -40 to 55 °C Standards CSA Certified
Application Manufacturing, Warehousing and Other Large Indoor Space

Packages

1 - UNIT - 1