![yklibl24lndlp740](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14987546.jpg?preset=medium)
ACUITY 240RMP 120V-277V 4000K 24000LM 70CRI I-BEAM® IBL LED High Bay, Narrow Distribution
Description
The I-BEAM IBL LED luminaries represents the best of our LED technologies and our most popular high bay product. The result is a high-performance, quality, configurable LED luminaries that is an ideal one-for-one replacement of conventional high bay systems such as HID and fluorescent. Applications include warehousing, light manufacturing and other large indoor spaces with mounting heights up to 60' and ambient temperatures up to 131 Degrees F (55 Degrees C).
Specifications
Brand Name | Lithonia Lighting | Sub Brand | I-Beam® |
Item Name | LED High Bay Fixture | Type | Dimming, No Shielding |
Voltage Rating | 120 - 277 V, 0 - 10 V Dimming | Fixture Wattage | 192 - 198 W |
Lamp Type | LED | Housing Finish | Gloss White |
Length | 45 in | Series | IBL |
Average Life | 100000 hr | Lumens | 24000 lm |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Mounting Type | Suspension, Cable, Hook Monopoint, Single Monopoint, Surface | Housing Material | Aluminum |
Color | Textured Dark Gray Paint | Width | 15-3/8 in |
Height | 3-1/4 in | Temperature Rating | -40 to 55 °C |
Standards | CSA Certified | Application | Manufacturing, Warehousing and Other Large Indoor Space |
Packages
1 - UNIT - 1 |