Abbotsford
ykljcbl24ldalrmv50ksc6

ACUITY 241LLV 24000LM 120V-277V 5000K JCBL Series Round LED High Bay with Diffuse Aluminum Reflector

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:241LLV

Description

The JCBL Round LED high bay from Lithonia Lighting is the affordable LED solution for users who have been hesitant to embrace LED due to cost and, prefer a high bay with the traditional round form factor of HID for ease of installation and retrofit.Simple one-for-one replacement for existing HID or linear fixtures warehouses, gymnasiums and manufacturing facilities. Replaces up to 400W HID and up to eight-lamp T5HO luminaires.JCBL features an aluminum heat sink to maximize heat dissipation and extend the life of the luminaire by maximizing contact with the LEDs. A glass optical enclosure (IP65 rated) protects the LEDS from dust and other air containments. UL1598/C SA C22 .2 250, Buy American Act. Damp location listed. Suitable for use in ambient temperatures from 32°F (0°C) to 122°F (50°C).

Specifications

Brand Name Lithonia Lighting Item Name LED High Bay Fixture
Type Round Voltage Rating 120 - 277 V
Fixture Wattage 160 W Lamp Type LED
Series JCBL Average Life 60000 hr
Lumens 2400 lm Color Temperature 5000 K
Color Rendering Index (CRI) 70 Lens Type Prismatic
Reflector Type Diffuse Aluminum Enclosure Type IP65
Mounting Type Suspended, Hook Housing Material Aluminum
Color White Width 16.3 in
Height 13.4 in Temperature Rating -40 to 55 °C Operating
Includes Steel Hook and 6 ft Cord Standards UL 1598, CSA C22.2 250, DLC Listed
Application For Gymnasiums, Warehouses, Packaging Facilities and other Industrial Applications

Packages

1 - UNIT - 1 12 - SKID - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok