
ACUITY 252JF4 136W 347V-480V 5000K 19770LM Contractor Select JEBL LED High Bay, White
Description
The JEBL is built to last with 6kV surge protection standard, 55°C ambient temperature rating and IP65 rated for elimination of dust, moisture and airborne contaminants. The unique, quick-connect, driver-to-optical assembly interface allows for quick and easy maintenance for applications including warehousing, gymnasiums, manufacturing and outdoor canopies.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED High Bay Fixture | Type | Round, General Distribution |
Voltage Rating | 347 - 480 V | Fixture Wattage | 136 W |
Lamp Type | LED | Housing Finish | Gloss |
Length | 18 in | DLC | Y |
DLC Code | P9KEVY6S | DLC Class | Premium |
DLC Version | 5 | Series | JEBL |
Average Life | >54000 hr | Lumens | 19770 lm |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | 0.16 in Clear Tempered Glass | Enclosure Type | IP65 |
Mounting Type | Pendant, Suspended | Housing Material | Die-Cast Aluminum |
Color | White | Width | 13 in |
Height | 5 in | Temperature Rating | -40 to 131 °F |
Standards | UL Wet Location, cULus Listed, ANSI Standard, NSF and DLC Listed | Application | For Warehousing, Gymnasiums, Manufacturing and Outdoor Canopies |
UPC | 193047073721 |
Packages
1 - UNIT - 1 | 45 - SKID - 45 |