![ykljebl12lhvolt40kwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131447210.jpg?preset=medium)
ACUITY 252JEW 92.4W 347V-480V 4000K 13286LM Contractor Select JEBL LED High Bay, White
Description
The JEBL is built to last with 6kV surge protection standard, 55°C ambient temperature rating and IP65 rated for elimination of dust, moisture and airborne contaminants. The unique, quick-connect, driver-to-optical assembly interface allows for quick and easy maintenance for applications including warehousing, gymnasiums, manufacturing and outdoor canopies.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED High Bay Fixture | Type | Economy, Round |
Voltage Rating | 347 - 480 V | Fixture Wattage | 92.4 W |
Lamp Type | LED | Lumens | 13286 lm |
Color Temperature | 4000 K | Enclosure Type | IP65 |
Color | White | Temperature Rating | 55 °C Ambient |
Application | For Warehouses, Gymnasiums, Manufacturing and Outdoor Canopies | UPC | 193047073646 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 45 - UNIT - 45 |