Abbotsford
ykljebl24l50k80criwh

ACUITY 2501PT 181.6W 120-277V 5000K 26189LM Contractor Select JEBL Round LED High Bay, White

Price $252.47 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2501PT

Description

The JEBL Round LED high bay from Lithonia Lighting® is built to outlast the competition. Maintaining exceptional light levels even at high ambient temperatures and able to withstand moisture, dust and airborne contaminants.The JEBL is durable, easy to install, can be used in multiple applications and saves you time and money! It's an even more affordable LED solution for users looking for a better option than the typical “throw away” high bay while offering an ideal one-for-one replacement of conventional HID and fluorescent high bay systems – JEBL is the one to beat!

Specifications

Brand Name Lithonia Lighting Item Name LED High Bay Fixture
Type Round, Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 181 W Lamp Type LED
Housing Finish White DLC Y
DLC Code PSPIOYL9 DLC Class Premium
DLC Version 5 Series JEBL
Lumens 24000 lm Color Temperature 5000 K
Color Rendering Index (CRI) 80 Lens Type Tempered Glass
Reflector Type Polycarbonate or Diffuse Aluminum Enclosure Type IP65
Mounting Type Pendant, Suspended Housing Material Die-Cast Aluminum
Temperature Rating 55 °C Standards cUL Listed, UL Wet Location, DLC Listed, NSF Certified
Application For Warehousing, Gymnasiums, Manufacturing and Outdoor Canopies UPC 191848153956

Packages

1 - UNIT - 1 42 - SKID - 42