Abbotsford
ykljebl30l50k80criwh

ACUITY 2501PV 218W 120-277V 5000K 32824LM Contractor Select JEBL Round LED High Bay, White

Price $328.22 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2501PV

Description

The JEBL Round LED high bay from Lithonia Lighting® is built to outlast the competition. Maintaining exceptional light levels even at high ambient temperatures and able to withstand moisture, dust and airborne contaminants.The JEBL is durable, easy to install, can be used in multiple applications and saves you time and money! It's an even more affordable LED solution for users looking for a better option than the typical “throw away” high bay while offering an ideal one-for-one replacement of conventional HID and fluorescent high bay systems – JEBL is the one to beat!

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED High Bay Light Type General Distribution, Round
Voltage Rating 120 - 277 V Fixture Wattage 218 W
Lamp Type LED DLC Y
DLC Code PA3RTT75 DLC Class Premium
DLC Version 5 Series JEBL
Average Life >54000 hr Lumens 30000 lm
Color Temperature 5000 K Color Rendering Index (CRI) 80
Lens Type 0.16 in Clear Tempered Glass Enclosure Type IP65
Mounting Type Pendant/Suspended Housing Material Die-Cast Aluminum
Width 13 in Height 5 in
Temperature Rating -40 to 131 °F Standards UL, cUL Listed, CSA Certified, DLC Qualified
Application For Warehousing, Gymnasiums, Manufacturing and Outdoor Canopies UPC 191848153932

Packages

1 - UNIT - 1