
ACUITY 28754E 120-347V 3500K/4000K/5000K REBL ALO16 Series LED Round High Bay, Black
Description
The REBL LED High Bay by Lithonia Lighting features patent pending micro-prism optics that deliver uniform and comfortable illumination across the entire space. Packaged in a sleek, yet rugged diecast housing, the REBL's unique design redefines the round high bay by combining aesthetics, optical control, and UGR performance without wasting energy. REBL is Performance Simplified.
Specifications
Voltage Rating | 120-347V | Fixture Wattage | 150/170/200 W |
Housing Finish | Black | DLC | Y |
DLC Class | Premium | Series | REBL Series |
Lumens | 24,000/27,000/30,000 LM | Color Temperature | 3500K/4000K/5000K |
Color Rendering Index (CRI) | 80 | Lens Type | Polycarbonate Lens |
Mounting Type | Surface Mount | Housing Material | Die-Cast Aluminum Housing |
Application | Industrial Applications | UPC | 197590119394 |
Packages
2 - UNIT - (2) |