Abbotsford
yklreblalo13uvoltsww3dbl

ACUITY 28753Y 120-347V 3500K/4000K/5000K REBL ALO13 Series LED Round High Bay, Black

Price $170.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:28753Y

Description

The REBL LED High Bay by Lithonia Lighting features patent pending micro-prism optics that deliver uniform and comfortable illumination across the entire space. Packaged in a sleek, yet rugged diecast housing, the REBL's unique design redefines the round high bay by combining aesthetics, optical control, and UGR performance without wasting energy. REBL is Performance Simplified.

Specifications

Voltage Rating 120-347 V Housing Finish Black
DLC Y DLC Class Premium
Series REBL Series Lumens 12000LM/15000LM/18000LM
Color Temperature 3500K/4000K/5000K Color Rendering Index (CRI) 80
Lens Type Polycarbonate Lens Housing Material Die-Cast Aluminum Housing
Application Industrial Applications UPC 197590119332

Packages

2 - UNIT - (2)