Abbotsford
yklreblalo28xvoltsww9dwh

ACUITY 28755C 277-480V 4000K/5000K REBL ALO28 Series LED Round High Bay, White

Price $799.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY BRANDS LIGHTING CANADA
Manufacturer #:28755C

Description

The REBL LED High Bay by Lithonia Lighting® features patent pending micro-prism optics that deliver uniform and comfortable illumination across the entire space. Packaged in a sleek, yet rugged diecast housing, the REBL's unique design redefines the round high bay by combining aesthetics, optical control, and UGR performance without wasting energy. REBL is Performance Simplified. Ideal one-for-one replacement of traditional HID and fluorescent lighting. For use in Industrial applications including warehousing, retail spaces, and manufacturing environments with mounting heights ranging from 10' +. Certain airborne contaminants can diminish integrity of acrylic and LED's. REBL features patent pending micro-prism optics that deliver uniform and comfortable illumination across the entire space. The rugged diecast aluminum housing and the polycarbonate lens are IK10 impact rated, providing protection from flying objects without the need for a wireguard. Available in four switchable lumen package options and two color temperature options (3500K/4000K/5000K up to 30,000 lumens, 4000K/5000K for 30,000 to 55,000 lumens).

Specifications

Voltage Rating 277-480V Housing Finish White
DLC Y DLC Class Premium
Series REBL Series Lumens 35000LM/45000LM/55000 LM
Color Temperature 4000K/5000K Color Rendering Index (CRI) 80
Lens Type Polycarbonate Lens Housing Material Die-Cast Aluminum Housing
Application Industrial Applications

Packages

2 - UNIT - (2)