ACUITY 241LLV 24000LM 120V-277V 5000K JCBL Series Round LED High Bay with Diffuse Aluminum Reflector
Description
The JCBL Round LED high bay from Lithonia Lighting is the affordable LED solution for users who have been hesitant to embrace LED due to cost and, prefer a high bay with the traditional round form factor of HID for ease of installation and retrofit.Simple one-for-one replacement for existing HID or linear fixtures warehouses, gymnasiums and manufacturing facilities. Replaces up to 400W HID and up to eight-lamp T5HO luminaires.JCBL features an aluminum heat sink to maximize heat dissipation and extend the life of the luminaire by maximizing contact with the LEDs. A glass optical enclosure (IP65 rated) protects the LEDS from dust and other air containments. UL1598/C SA C22 .2 250, Buy American Act. Damp location listed. Suitable for use in ambient temperatures from 32°F (0°C) to 122°F (50°C).
Specifications
Brand Name | Lithonia Lighting | Item Name | LED High Bay Fixture |
Type | Round | Voltage Rating | 120 - 277 V |
Fixture Wattage | 160 W | Lamp Type | LED |
Series | JCBL | Average Life | 60000 hr |
Lumens | 2400 lm | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 70 | Lens Type | Prismatic |
Reflector Type | Diffuse Aluminum | Enclosure Type | IP65 |
Mounting Type | Suspended, Hook | Housing Material | Aluminum |
Color | White | Width | 16.3 in |
Height | 13.4 in | Temperature Rating | -40 to 55 °C Operating |
Includes | Steel Hook and 6 ft Cord | Standards | UL 1598, CSA C22.2 250, DLC Listed |
Application | For Gymnasiums, Warehouses, Packaging Facilities and other Industrial Applications |
Packages
1 - UNIT - 1 | 12 - SKID - 12 |